Motion
QMTP15J215SEM

TIMKEN
QMTP15J215SEM

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Top Angle Take-up Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03309061
MFR #QMTP15J215SEM
Price$2,017.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTP15J215SEM

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Top Angle Take-up Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03309061
MFR #QMTP15J215SEM

Mfr description
QMTP15J215SEM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,017.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.8200 in
  • Base Width
    3.8200 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Housing Width
    3.8200 in
  • Inside Diameter
    2.9375 in
  • Length
    8.5000 in
  • Length Through Bore
    3.62 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    8.5000 in
  • Overall Length  
    8.0000 in
  • Overall Width
    3.9600 in
  • Shaft Diameter
    2.9375 in
  • Weight
    25.193 lbs
  • Width
    3.8200 in, 97 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    Top Angle Take-Up
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Take-Up Unit
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Manufacturer Upc Number
    883450170307
  • Material
    Cast Steel
  • Mounting
    Top Angle Take-up
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22215
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450170307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)