Motion
QMTP18J307SM

TIMKEN
QMTP18J307SM

Take-Up Roller Bearing Unit - 3.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03309091
MFR #QMTP18J307SM
List Price$3,020.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTP18J307SM

Take-Up Roller Bearing Unit - 3.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03309091
MFR #QMTP18J307SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,020.51/each for your price

Overview

Mfr description
QMTP18J307SM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Mounted Roller Bearing
  • Bore Diameter
    3-7/16 in
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Bearing Material
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Duty Type
    Heavy Duty
  • Bore Type
    Cylindrical
  • Finish Coating
    Powder Coated
  • Overall Height
    9.9400 in
  • Lubrication Type
    Lubrication Fitting
  • Radial Static Load Capacity
    87200 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.3700 in
  • End Type
    Open
  • Series
    QMTP
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450170086
  • UPC_NO
    883450170086
  • Weight
    38.614 lbs
  • Length Through Bore
    4.02 in
  • Locking Type
    Eccentric lock
  • Radial Dynamic Load Capacity
    79700 lbf
  • Mounting Type
    Take-Up: Top Angle
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text