Motion
QMTU10J200SEM

TIMKEN
QMTU10J200SEM

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 2 in Bore, Eccentric Collar
Mi Item #03309126
MFR #QMTU10J200SEM
Price$763.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTU10J200SEM

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 2 in Bore, Eccentric Collar
Mi Item #03309126
MFR #QMTU10J200SEM

Mfr description
QMTU10J200SEM ECC LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.10/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Weight
    17 lbs

Details

  • Bearing Material
    Bearing steel
  • Bearing Series
    222 Series
  • Bearing Type
    Mounted Ball Bearing
  • Country of Origin
    US
  • Housing Construction
    Take-Up
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Catalog
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)