Motion
QMTU10J200SM

TIMKEN
QMTU10J200SM

Take-up Roller Bearing Unit - Spherical Roller, 2 in Bore, Eccentric Collar
MI ITEM #03309128
MFR #QMTU10J200SM
Price$877.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTU10J200SM

Take-up Roller Bearing Unit - Spherical Roller, 2 in Bore, Eccentric Collar
MI ITEM #03309128
MFR #QMTU10J200SM

Mfr description
QMTU10J200SM ECC LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.57/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Shaft Diameter
    2.0000 in, 50.79 mm

Details

  • Dynamic Load Capacity
    117000 N, 26300 lbf
  • Locking Device
    Eccentric Collar
  • Product Type
    Take-Up Roller Bearing Units
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    118000 N, 26600 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)