Specifications
Dimensions
- Bore Diameter2-7/16 in
- Shaft Diameter2-7/16 in
Details
- Dynamic Load Capacity206000 N, 46400 lbf
- Product TypeTake-Up Roller Bearing Units
- Static Load Capacity216000 N, 48600 lbf
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)