Motion
QMTU13J207SM

TIMKEN
QMTU13J207SM

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 2-7/16 in Bore, Cast Steel, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03309153
MFR #QMTU13J207SM
Price$824.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTU13J207SM

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 2-7/16 in Bore, Cast Steel, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03309153
MFR #QMTU13J207SM

Mfr description
QMTU13J207SM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.40/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Length Through Bore
    3.37 in
  • Overall Height
    5.8800 in
  • Overall Length
    7.6300 in, 193.80 mm
  • Overall Width
    3.5700 in
  • Shaft Diameter
    2-7/16 in
  • Slot Spacing
    5.1300 in
  • Weight
    20.62 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    206000 N, 46400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450169233
  • Material
    Cast Iron
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Series
    QMTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    216000 N, 48600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450169233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)