Motion
QMTU18J303SM

TIMKEN
QMTU18J303SM

Take-up Roller Bearing Unit - Spherical Roller, 3-3/16 in Bore, Eccentric Collar
Mi Item #03309197
MFR #QMTU18J303SM
Price$2,743.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTU18J303SM

Take-up Roller Bearing Unit - Spherical Roller, 3-3/16 in Bore, Eccentric Collar
Mi Item #03309197
MFR #QMTU18J303SM

Mfr description
QMTU18J303SM ECC LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,743.89/each

Specifications

Dimensions

  • Bore Diameter
    3-3/16 in
  • Bore Length
    1.8100 in, 46 mm
  • Housing Dimensions
    3.6300 in, 92.20 mm
  • Housing Width
    3.6300 in, 92.20 mm
  • Inner Ring Width
    1.8100 in, 46 mm
  • Length Through Bore
    1.8100 in, 46 mm
  • Overall Height
    3.6300 in, 92.20 mm
  • Overall Length
    10.1200 in, 257 mm
  • Overall Width
    3.6300 in, 92.20 mm
  • Shaft Diameter
    3-3/16 in

Details

  • Dynamic Load Capacity
    355000 N, 79700 lbf
  • Locking Device
    Eccentric Collar
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    355000 N, 79700 lbf
  • Radial Static Load Capacity
    388000 N, 87200 lbf
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    388000 N, 87200 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)