Motion
QMTU18J307ST

TIMKEN
QMTU18J307ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3-7/16 in Bore, Cast Steel, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03309206
MFR #QMTU18J307ST
Price$2,239.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTU18J307ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3-7/16 in Bore, Cast Steel, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03309206
MFR #QMTU18J307ST

Mfr description
QMTU18J307ST ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,239.01/each

Specifications

Dimensions

  • Body Width
    3.6300 in, 92.20 mm
  • Bore Diameter
    3-7/16 in
  • Housing Dimensions
    3.6300 in, 92.20 mm
  • Housing Width
    3.6300 in, 92.20 mm
  • Length Through Bore
    4.03 in
  • Overall Height
    7.6300 in
  • Overall Length
    10.1200 in, 257 mm
  • Overall Width
    4.1900 in
  • Shaft Diameter
    3.4375 in, 87.31 mm
  • Slot Spacing
    6.8100 in
  • Weight
    37.214 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    355000 N, 79700 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450103855
  • Material
    Cast Steel
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Series
    QMTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    388000 N, 87200 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450103855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)