Motion
QMTU20J400SM

TIMKEN
QMTU20J400SM

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4 in Bore, Eccentric Collar
Mi Item #03309230
MFR #QMTU20J400SM
Price$3,571.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTU20J400SM

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4 in Bore, Eccentric Collar
Mi Item #03309230
MFR #QMTU20J400SM

Mfr description
QMTU20J400SM ECC LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,571.16/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Weight
    58 lbs

Details

  • Bearing Material
    Bearing steel
  • Bearing Series
    222 Series
  • Bearing Type
    Mounted Ball Bearing
  • Country of Origin
    US
  • Housing Construction
    Take-Up
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Catalog
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)