Motion
QVC16V215SEM

TIMKEN
QVC16V215SEM

Piloted Flange-Mount Roller Bearing Unit - 2.9375 in Bore , Single V-Lock Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309264
MFR #QVC16V215SEM
Your Price$1,733.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVC16V215SEM

Piloted Flange-Mount Roller Bearing Unit - 2.9375 in Bore , Single V-Lock Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309264
MFR #QVC16V215SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,733.90/each(List $2,141.15)

Overview

Mfr description
QVC16V215SEM V LOCK BEARING
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Single V-Lock Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Bearing Number
    22216
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.3300 in
  • Bore Type
    Tapered
  • Overall Height
  • Pilot Diameter
    6.375 in
  • Radial Dynamic Load Capacity
    57200 lbf
  • Radial Static Load Capacity
    62500 lbf
  • Length Through Bore
    3.29 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.625 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Flange Outside Diameter
    8.75 in
  • Flange Thickness
    0.81 in
  • Manufacturer Upc Number
    883450295307
  • UPC_NO
    883450295307
  • Manufacturer Product Page
  • Weight
    22.611 lbs
  • Dynamic Load Capacity
    57200 lbf
  • Max Rpm
    2650 rpm
  • Static Load Capacity
    62500 lbf
  • Description
    QVC16V215S, Single V-Lock Piloted Flange Cartridge
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2650 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text