Motion
QVC19V307SEM

TIMKEN
QVC19V307SEM

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309289
MFR #QVC19V307SEM
List Price$3,193.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVC19V307SEM

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309289
MFR #QVC19V307SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,193.80/each for your price

Overview

Mfr description
QVC19V307SEM V LOCK BEARING
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.7700 in
  • Bore Type
    Tapered
  • Pilot Diameter
    7.375 in
  • Radial Dynamic Load Capacity
    86600 lbf
  • Radial Static Load Capacity
    99000 lbf
  • Length Through Bore
    3.69 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Outside Diameter
    10.34 in
  • Flange Thickness
    1 in
  • Manufacturer Upc Number
    883450295369
  • UPC_NO
    883450295369
  • Weight
    37.831 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text