Motion
QVCW22V100SET

TIMKEN
QVCW22V100SET

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 100 mm Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309389
MFR #QVCW22V100SET
List Price$4,842.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVCW22V100SET

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 100 mm Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309389
MFR #QVCW22V100SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,842.12/each for your price

Overview

Mfr description
QVCW22V100SET V LOCK BEARING
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.3200 in
  • Bore Type
    Tapered
  • Pilot Diameter
    8.125 in
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Length Through Bore
    4.13 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Flange Outside Diameter
    10.88 in
  • Flange Thickness
    1 in
  • Manufacturer Upc Number
    883450062848
  • UPC_NO
    883450062848
  • Weight
    44.714 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought