Motion
QVF16V215SEM

TIMKEN
QVF16V215SEM

Flange-Mount Roller Bearing Unit - 2.9375 in Bore , Single V-Lock Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309447
MFR #QVF16V215SEM
List Price$1,812.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVF16V215SEM

Flange-Mount Roller Bearing Unit - 2.9375 in Bore , Single V-Lock Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309447
MFR #QVF16V215SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,812.93/each for your price

Overview

Mfr description
QVF16V215SEM V LOCK BEARING
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Product Type
    Flange-Mount Roller Bearing Units
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Adapter Sleeve
    Yes
  • Bearing Material
    Steel
  • Bearing Number
    22216
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Bolt Size
    0.75 in
  • Bore Diameter
  • Bore Type
    Tapered
  • Description
    QVF16V215S, Single V-Lock Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    57200 lbf
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    7.4400 in;189 mm
  • Flange Thickness
    1.06 in
  • UPC_NO
    883450295727
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Length Through Bore
    3.29 in
  • Locking Device
    Single V-Lock Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450295727
  • Max Rpm
    2650 rpm
  • Maximum Speed
    2650 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Overall Height
  • Overall Length Diameter
  • Overall Width
    3.5300 in
  • Radial Dynamic Load Capacity
    57200 lbf
  • Radial Static Load Capacity
    62500 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Static Load Capacity
    62500 lbf
  • Type Of Bearing
    Spherical Roller
  • Weight
    26.311 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text