Motion
QVF16V300SM

TIMKEN
QVF16V300SM

Flange-Mount Roller Bearing Unit - 3 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03309453
MFR #QVF16V300SM
Price$1,849.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVF16V300SM

Flange-Mount Roller Bearing Unit - 3 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03309453
MFR #QVF16V300SM

Mfr description
QVF16V300SM V LOCK BEARING
  • Patented V-Lock® mechanism evenly distributes force on the shaft, helping eliminate fretting corrosion
  • Maximum holding power and prevention of overtightening
  • Reliable mechanical withdraw
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,849.19/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Circle Diameter  
    8.4800 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3 in
  • Flange Outside Diameter
    7.4400 in;189 mm
  • Flange Thickness
    1.0600 in;26.90 mm
  • Length Through Bore
    3.2900 in, 83.60 mm
  • Overall Height  
    7.4400 in
  • Overall Length Diameter  
    7.6250 in
  • Overall Width
    3.4500 in
  • Weight
    23 lbs

Details

  • Bearing Number
    22216
  • Bore Type
    Straight
  • Description
    QVF16V300S, Single V-Lock Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    57200 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    V-Lock Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450178402
  • Max Rpm
    2650 rpm
  • Maximum Speed
    2650 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Static Load Capacity
    62500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450178402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)