Motion
QVFC22V315SEM

TIMKEN
QVFC22V315SEM

Flange Bearing - 3-15/16 in Bore , V-Lock Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #03309603
MFR #QVFC22V315SEM
Price$4,288.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFC22V315SEM

Flange Bearing - 3-15/16 in Bore , V-Lock Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #03309603
MFR #QVFC22V315SEM

Mfr description
QVFC22V315SEM V LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,288.79/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.6300 in, 219.20 mm
  • Bolt Circle Diameter  
    12.2000 in; 309.90 mm
  • Bore Diameter  
    3-15/16 in

Details

  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    V-Lock Collar
  • Lubrication Type
    Grease, Oil
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)