Motion
QVFY19V307SEM

TIMKEN
QVFY19V307SEM

Flange-Mount Roller Bearing Unit - 3.4375 in Bore , Single V-Lock Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309758
MFR #QVFY19V307SEM
List Price$2,707.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFY19V307SEM

Flange-Mount Roller Bearing Unit - 3.4375 in Bore , Single V-Lock Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03309758
MFR #QVFY19V307SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,707.71/each for your price

Overview

Mfr description
QVFY19V307SEM V LOCK BEARING
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Single V-Lock Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Bearing Number
    22219
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.8700 in
  • Bore Type
    Tapered
  • Overall Height
  • Radial Dynamic Load Capacity
    86600 lbf
  • Length Through Bore
    3.69 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.875 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    11.1300 in;282.70 mm
  • Flange Thickness
    1.13 in
  • Manufacturer Upc Number
    883450296502
  • UPC_NO
    883450296502
  • Manufacturer Product Page
  • Manufacturer Catalog
    99000 lbs
  • Weight
    44.031 lbs
  • Dynamic Load Capacity
    86600 lbf
  • Max Rpm
    2200 rpm
  • Static Load Capacity
    99000 lbf
  • Description
    QVFY19V307S, Single V-Lock Round Flange Block
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2200 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought