Motion
QVFY22V400ST

TIMKEN
QVFY22V400ST

Flange Bearing - 4 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #03309777
MFR #QVFY22V400ST
Price$4,014.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVFY22V400ST

Flange Bearing - 4 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #03309777
MFR #QVFY22V400ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,014.80/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    10.7500 in; 273.10 mm
  • Bore Diameter  
    4 in

Details

  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
QVFY22V400ST V LOCK BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought