Motion
QVMC15V208SM

TIMKEN
QVMC15V208SM

QVMC15V208SM
Mi Item #03309808
MFR #QVMC15V208SM
Price$1,581.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVMC15V208SM

QVMC15V208SM
Mi Item #03309808
MFR #QVMC15V208SM

Mfr description
QVMC15V208SM V LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,581.11/each

Specifications

Dimensions

  • Outside Diameter
    5.8750 in
  • Overall Height
    5-7/8 in
  • Overall Length
    3.4400 in
  • Shaft Diameter
    2-1/2 in
  • Weight
    18.00 lbs

Details

  • Bearing Number
    22215
  • Housing Construction
    Cartridge
  • Locking Device
    V-Lock
  • Manufacturer Upc Number
    0883450241519
  • Max Rpm
    2400 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Mounted Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)