Motion
QVMC20V307ST

TIMKEN
QVMC20V307ST

Roller Bearing Cartridge - 3.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03309829
MFR #QVMC20V307ST
Price$2,621.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVMC20V307ST

Roller Bearing Cartridge - 3.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03309829
MFR #QVMC20V307ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,621.88/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Outside Diameter
    8.1250 in
  • Overall Width
    4.0200 in
  • Weight
    31.47 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Steel
  • Locking Device
    Single V-Lock Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450246521
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Series
    QVMC
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450246521

Overview

Mfr description
QVMC20V307ST V LOCK BEARING
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought