Motion
QVMC22V400ST

TIMKEN
QVMC22V400ST

Cast Steel Material, Non-Expansion (Fixed)
Mi Item #03309845
MFR #QVMC22V400ST
Price$4,893.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVMC22V400ST

Cast Steel Material, Non-Expansion (Fixed)
Mi Item #03309845
MFR #QVMC22V400ST

Mfr description
QVMC22V400ST V LOCK BEARING
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,893.55/each

Specifications

Dimensions

  • Outside Diameter
    8.7500 in
  • Overall Height
    8-3/4 in
  • Overall Length
    4.4500 in
  • Overall Width
    4.1300 in
  • Shaft Diameter
    4.0000 in
  • Weight
    40.024 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    22222
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Housing Construction
    Cartridge
  • Housing Material
    Cast Steel
  • Locking Device
    V-Lock
  • Manufacturer Upc Number
    883450246569
  • Max Rpm
    1200 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    174000 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450246569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)