Motion
QVMC26V408SEM

TIMKEN
QVMC26V408SEM

Roller Bearing Cartridge - 4.5000 in Bore Dia., Cast Steel Material, Expansion (Float)
Mi Item #03309858
MFR #QVMC26V408SEM
Price$7,215.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVMC26V408SEM

Roller Bearing Cartridge - 4.5000 in Bore Dia., Cast Steel Material, Expansion (Float)
Mi Item #03309858
MFR #QVMC26V408SEM

Mfr description
QVMC26V408SEM V LOCK BEARING
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,215.79/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Inner Ring Width
    4.1100 in
  • Outside Diameter
    10.4370 in
  • Overall Width
    5.8200 in
  • Weight
    80.84 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion (Float)
  • Housing Material
    Cast Steel
  • Locking Device
    Single V-Lock Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450047623
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450047623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)