Motion
QVP16V212SM

TIMKEN
QVP16V212SM

Roller Bearing Pillow Block - 2.7500 in Bore, 2-Bolt Base Mount, Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #03309892
MFR #QVP16V212SM
Price$1,814.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVP16V212SM

Roller Bearing Pillow Block - 2.7500 in Bore, 2-Bolt Base Mount, Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #03309892
MFR #QVP16V212SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,814.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2900 in
  • Base Width
    3.5900 in
  • Bolt Center Diameter
    7.8800 to 9.6300 in
  • Bolt Center To Center Length
    7.8800 to 9.6300 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    2.7500 in
  • Bore Inside Diameter
    2.7500 in
  • Housing Width
    4.1900 in
  • Inside Diameter
    2.7500 in
  • Length
    11.6300 in
  • Overall Width
    4.1900 in
  • Shaft Diameter
    2.7500 in
  • Width
    4.1900 in, 106.40 mm

Details

  • Bearing Number
    22216
  • Bearing Type
    Spherical Roller Bearing
  • Distance Between Mounting Hole Cen
    7.8800 to 9.6300 in
  • Dynamic Load Capacity
    57200 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Single V-Lock Collar
  • Locking Type
    V-Lock - Single Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Steel
  • Max Rpm
    2650 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22216
  • Rolling Element
    Spherical Roller
  • Series
    QVP
  • Shaft Attachment
    Single V-Lock Collar
  • Static Load Capacity
    62500 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
QVP16V212SM V LOCK BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought