Motion
QVPG20V307SM

TIMKEN
QVPG20V307SM

Roller Bearing Pillow Block - 3-7/16 in Bore, Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #03310131
MFR #QVPG20V307SM
List Price$3,263.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVPG20V307SM

Roller Bearing Pillow Block - 3-7/16 in Bore, Single V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #03310131
MFR #QVPG20V307SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,263.44/each for your price

Overview

Mfr description
QVPG20V307SM V LOCK BEARING

Specifications

  • Bore Diameter
  • Locking Device
    Single V-Lock Collar
  • Housing Material
    Cast Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    V-Lock - Single Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text