Motion
QVVC26V408ST

TIMKEN
QVVC26V408ST

Flange Bearing - 4-1/2 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03310702
MFR #QVVC26V408ST
Price$7,634.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVC26V408ST

Flange Bearing - 4-1/2 in Bore , V-Lock Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03310702
MFR #QVVC26V408ST

Mfr description
QVVC26V408ST V LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,634.36/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    11.7500 in; 298.50 mm
  • Bore Diameter  
    4-1/2 in

Details

  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)