Motion
QVVP19V080SM

TIMKEN
QVVP19V080SM

Roller Bearing Pillow Block - 80 mm Bore, Double V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #03311285
MFR #QVVP19V080SM
List Price$2,748.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVP19V080SM

Roller Bearing Pillow Block - 80 mm Bore, Double V-Lock Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #03311285
MFR #QVVP19V080SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,748.06/each for your price

Overview

Mfr description
QVVP19V080SM V LOCK BEARING

Specifications

  • Bore Diameter
  • Locking Device
    Double V-Lock Collar
  • Housing Material
    Cast Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    V-Lock - Double Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text