Motion
QVVPF16V215SET

TIMKEN
QVVPF16V215SET

Roller Bearing Pillow Block - 2.9375 in Bore, 4-Bolt Base Mount, Double V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #03311420
MFR #QVVPF16V215SET
Price$1,974.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPF16V215SET

Roller Bearing Pillow Block - 2.9375 in Bore, 4-Bolt Base Mount, Double V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #03311420
MFR #QVVPF16V215SET

Mfr description
QVVPF16V215SET V LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,974.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center Diameter
    7.6000 to 9.1000 in
  • Bolt Center To Center Length
    7.6000 to 9.1000 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Length
    10.4400 in
  • Shaft Diameter
    2.9375 in

Details

  • Bearing Number
    22216
  • Bearing Type
    Spherical Roller Bearing
  • Distance Between Mounting Hole Cen
    7.6000 to 9.1000 in
  • Dynamic Load Capacity
    57200 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    V-Lock - Double Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22216
  • Rolling Element
    Spherical Roller
  • Series
    QVVPF
  • Shaft Attachment
    Double V-Lock Collar
  • Static Load Capacity
    62500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)