Motion
QVVPG17V300SEM

TIMKEN
QVVPG17V300SEM

Roller Bearing Pillow Block - 3 in Bore, Double V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #03311503
MFR #QVVPG17V300SEM
List Price$2,138.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPG17V300SEM

Roller Bearing Pillow Block - 3 in Bore, Double V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #03311503
MFR #QVVPG17V300SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,138.37/each for your price

Overview

Mfr description
QVVPG17V300SEM V LOCK BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    V-Lock - Double Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text