Motion
TAFB15K065SM

TIMKEN
TAFB15K065SM

Four-Bolt Flange Roller Bearing Unit - Spherical Roller Brg., 65 mm Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03312037
MFR #TAFB15K065SM
List Price$1,123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFB15K065SM

Four-Bolt Flange Roller Bearing Unit - Spherical Roller Brg., 65 mm Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03312037
MFR #TAFB15K065SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,123.37/each for your price

Overview

Mfr description
TAFB15K065SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Overall Length Diameter
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    2.9000 in
  • Bore Type
    Straight
  • Overall Height
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Length Through Bore
    2.87 in
  • End Type
    Open
  • Bolt Size
    0.6250 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Thickness
    0.94 in
  • Manufacturer Upc Number
    883450199322
  • UPC_NO
    883450199322
  • Weight
    23.12 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text