Motion
TAFB15K207SEM

TIMKEN
TAFB15K207SEM

Four-bolt Flange Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03312039
MFR #TAFB15K207SEM
Price$1,123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFB15K207SEM

Four-bolt Flange Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03312039
MFR #TAFB15K207SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,123.37/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Circle Diameter  
    8.4700 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-7/16 in
  • Flange Thickness
    0.94 in
  • Length Through Bore
    2.87 in
  • Overall Height  
    7.5600 in
  • Overall Length Diameter  
    7.6250 in
  • Overall Width
    2.9000 in
  • Weight
    23.52 lbs

Details

  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    883450199506
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450199506

Overview

Mfr description
TAFB15K207SEM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought