Motion
TAFB15K207SM

TIMKEN
TAFB15K207SM

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03312041
MFR #TAFB15K207SM
Price$936.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFB15K207SM

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03312041
MFR #TAFB15K207SM

Mfr description
TAFB15K207SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Circle Diameter  
    8.4700 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-7/16 in
  • Flange Outside Diameter
    7.5600 in;192 mm
  • Flange Thickness
    0.94 in
  • Length Through Bore
    2.87 in
  • Overall Height  
    7.5600 in
  • Overall Length
    7.5600 in
  • Overall Length Diameter  
    7.5600 in
  • Overall Width
    2.9000 in
  • Pilot Diameter
    6.6900 in, 169.90 mm
  • Weight
    23.52 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bore Type
    Straight
  • Description
    TAFB15K207S, Tapered Adapter Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450199308
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450199308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)