Motion
TAFB17K215SM

TIMKEN
TAFB17K215SM

Flange-Mount Roller Bearing Unit - 2.9375 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03312053
MFR #TAFB17K215SM
List Price$1,552.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFB17K215SM

Flange-Mount Roller Bearing Unit - 2.9375 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03312053
MFR #TAFB17K215SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,552.22/each for your price

Overview

Mfr description
TAFB17K215SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22217
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.4900 in
  • Bore Type
    Straight
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Overall Height
  • Pilot Diameter
    7.4800 in, 190 mm
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Length Through Bore
    3.23 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.625 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    8.3500 in;212.10 mm
  • Flange Thickness
    1 in
  • Manufacturer Upc Number
    883450199339
  • UPC_NO
    883450199339
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    30.434 lbs
  • Dynamic Load Capacity
    66900 lbf
  • Max Rpm
    2400 rpm
  • Static Load Capacity
    71900 lbf
  • Description
    TAFB17K215S, Tapered Adapter Flange Block
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2400 rpm
  • Overall Length
    8.3500 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text