Motion
TAFB17K215ST

TIMKEN
TAFB17K215ST

Flange-Mount Roller Bearing Unit - 2 15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03312054
MFR #TAFB17K215ST
Price$1,266.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFB17K215ST

Flange-Mount Roller Bearing Unit - 2 15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03312054
MFR #TAFB17K215ST

Mfr description
TAFB17K215ST TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,266.62/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.6800 in
  • Bolt Circle Diameter  
    9.4500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2 15/16 in
  • Flange Outside Diameter
    8.3500 in;212.10 mm
  • Flange Thickness
    1 in
  • Length Through Bore
    3.23 in
  • Overall Height  
    8.3500 in
  • Overall Length
    8.3500 in
  • Overall Length Diameter  
    8.3500 in
  • Overall Width
    3.4900 in
  • Pilot Diameter
    7.4800 in, 190 mm
  • Weight
    30.434 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22217
  • Bore Type
    Straight
  • Description
    TAFB17K215S, Tapered Adapter Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    66900 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450119450
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Static Load Capacity
    71900 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450119450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)