Motion
TAFB22K100SEM

TIMKEN
TAFB22K100SEM

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 100 mm Bore , 4-Bolt Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03312071
MFR #TAFB22K100SEM
List Price$3,417.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFB22K100SEM

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 100 mm Bore , 4-Bolt Flange Mount, Adapter Mounted, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03312071
MFR #TAFB22K100SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,417.89/each for your price

Overview

Mfr description
TAFB22K100SEM
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.4500 in
  • Bore Type
    Straight
  • Overall Height
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Length Through Bore
    4.13 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Thickness
    1.04 in
  • Manufacturer Upc Number
    883450199612
  • UPC_NO
    883450199612
  • Weight
    65.95 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Overall Length
    11.0000 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text