Motion
TAFB22K100SM

TIMKEN
TAFB22K100SM

Flange-Mount Roller Bearing Unit - 100 mm Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03312073
MFR #TAFB22K100SM
List Price$3,417.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFB22K100SM

Flange-Mount Roller Bearing Unit - 100 mm Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03312073
MFR #TAFB22K100SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,417.89/each for your price

Overview

Mfr description
TAFB22K100SM
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    Yes
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22222
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.4500 in
  • Bore Type
    Straight
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Overall Height
  • Pilot Diameter
    10.0400 in, 255 mm
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Length Through Bore
    4.13 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    11.0000 in;279.40 mm
  • Flange Thickness
    1.04 in
  • Manufacturer Upc Number
    883450199414
  • UPC_NO
    883450199414
  • Manufacturer Catalog
  • Weight
    65.95 lbs
  • Dynamic Load Capacity
    125000 lbf
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    147000 lbf
  • Description
    TAFB22K100S, Tapered Adapter Flange Block
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    1700 rpm
  • Overall Length
    11.0000 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought