Motion
TAFB26K407ST

TIMKEN
TAFB26K407ST

Flange-Mount Roller Bearing Unit - 4-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03312086
MFR #TAFB26K407ST
Price$4,065.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFB26K407ST

Flange-Mount Roller Bearing Unit - 4-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03312086
MFR #TAFB26K407ST

Mfr description
TAFB26K407ST
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,065.25/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    9.8800 in
  • Bolt Circle Diameter  
    13.9700 in
  • Bolt Size
    0.875 in
  • Bore Diameter  
    4-7/16 in
  • Flange Outside Diameter
    11.7500 in;298.50 mm
  • Flange Thickness
    1.26 in
  • Length Through Bore
    4.76 in
  • Overall Height  
    11.7500 in
  • Overall Length
    11.7500 in
  • Overall Length Diameter  
    11.7500 in
  • Overall Width
    5.1400 in
  • Pilot Diameter
    11.4200 in, 290.10 mm
  • Weight
    130.458 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22226
  • Bore Type
    Straight
  • Description
    TAFB26K407S, Tapered Adapter Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    170000 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450120258
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Static Load Capacity
    212000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450120258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)