Motion
TAMC13K203SM

TIMKEN
TAMC13K203SM

Roller Bearing Cartridge - 2.8125 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03312165
MFR #TAMC13K203SM
List Price$1,147.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAMC13K203SM

Roller Bearing Cartridge - 2.8125 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03312165
MFR #TAMC13K203SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,147.69/each for your price

Overview

Mfr description
TAMC13K203SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
    2.8125 in
  • Type Of Bearing
    Mounted Roller Bearing
  • Outside Diameter
    5.0000 in
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Bore Type
    Tapered
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Inner Ring Width
    2.5600 in
  • Overall Width
    2.7900 in
  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coat
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Steel
  • Series
    TAMC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450200073
  • UPC_NO
    883450200073
  • Weight
    9.678 lbs
  • Retainer Type
    Steel
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text