Motion
TAMC15K207SM

TIMKEN
TAMC15K207SM

Roller Bearing Cartridge - 2.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #03312177
MFR #TAMC15K207SM
Price$1,285.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAMC15K207SM

Roller Bearing Cartridge - 2.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #03312177
MFR #TAMC15K207SM

Mfr description
TAMC15K207SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.28/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Inner Ring Width
    2.8700 in
  • Outside Diameter
    5.8750 in
  • Overall Width
    3.0800 in
  • Weight
    14.32 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450200103
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450200103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)