Motion
TAMC17K215ST

TIMKEN
TAMC17K215ST

Roller Bearing Cartridge - 2.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #03312190
MFR #TAMC17K215ST
Price$1,420.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAMC17K215ST

Roller Bearing Cartridge - 2.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #03312190
MFR #TAMC17K215ST

Mfr description
TAMC17K215ST TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,420.79/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Outside Diameter
    6.7500 in
  • Overall Width
    3.4400 in
  • Weight
    20.234 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450123457
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Series
    TAMC
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450123457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)