Motion
TAMC17K300SM

TIMKEN
TAMC17K300SM

Pillow Block Roller Bearing Unit - 3.0000 in Bore, Solid Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312193
MFR #TAMC17K300SM
Price$1,811.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAMC17K300SM

Pillow Block Roller Bearing Unit - 3.0000 in Bore, Solid Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312193
MFR #TAMC17K300SM

Mfr description
TAMC17K300SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,811.51/each

Specifications

Dimensions

  • Base Height
    3.2300 in
  • Base To Bore Centerline
    82 mm
  • Base Width
    4.3310 in
  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Housing Width
    4.3310 in
  • Inside Diameter
    3.0000 in
  • Length
    6.7500 in
  • Length Through Bore
    3.23 in
  • Outer Diameter Type
    Cylindrical
  • Overall Width
    3.4400 in
  • Shaft Diameter
    3.0000 in
  • Weight
    20.234 lbs
  • Width
    4.3300 in, 110 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    66900 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    Cartridge
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Cartridge Unit
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Catalog Number
    TAMC17K300SM
  • Manufacturer Upc Number
    883450200141
  • Material
    Cast Steel
  • Max Rpm
    2400 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Solid Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22217
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    TAMC
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    71900 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450200141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)