Motion
TAMC22K400ST

TIMKEN
TAMC22K400ST

Roller Bearing Cartridge - 4.0000 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03312218
MFR #TAMC22K400ST
List Price$3,910.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAMC22K400ST

Roller Bearing Cartridge - 4.0000 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03312218
MFR #TAMC22K400ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,910.67/each for your price

Overview

Mfr description
TAMC22K400ST
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
    4 in
  • Type Of Bearing
    Mounted Roller Bearing
  • Outside Diameter
    8.7500 in
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Bore Type
    Tapered
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Overall Width
    4.4100 in
  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coat
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Steel
  • Series
    TAMC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450124157
  • UPC_NO
    883450124157
  • Weight
    40.45 lbs
  • Retainer Type
    Steel
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text