Motion
TAPA11K115SET

TIMKEN
TAPA11K115SET

Pillow Block Roller Bearing Unit - Spherical Roller Bearing, 1-15/16 in Bore , Expansion Bearing (Floating), Heavy Duty, Cast Steel
MI ITEM #03312232
MFR #TAPA11K115SET
List Price$960.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA11K115SET

Pillow Block Roller Bearing Unit - Spherical Roller Bearing, 1-15/16 in Bore , Expansion Bearing (Floating), Heavy Duty, Cast Steel
MI ITEM #03312232
MFR #TAPA11K115SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$960.61/each for your price

Overview

Mfr description
TAPA11K115SET TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    2.7500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    2.5900 in
  • Seal Type
    Labyrinth
  • Length Through Bore
    2.32 in
  • End Type
    Open
  • Bolt Size
    0.6250 in
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Weight
    14.756 lbs
  • Manufacturer Upc Number
    883450124539
  • UPC_NO
    883450124539
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    2 Bolt Pillow Block
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Max Bolt Hole Spacing
    8.7 in
  • Min Bolt Hole Spacing
    6.5 in
  • Number Of Mounting Holes
    2
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    Two-Bolt Base
  • Seal Material
    Teflon
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text