Motion
TAPA11K115ST

TIMKEN
TAPA11K115ST

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312234
MFR #TAPA11K115ST
Price$979.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA11K115ST

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312234
MFR #TAPA11K115ST

Mfr description
TAPA11K115ST TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.3800 in
  • Bolt Center Diameter
    6.5000 to 8.7000 in
  • Bolt Center To Center Length
    7.6000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Housing Width
    2.9500 in
  • Inside Diameter
    1.9375 in
  • Length
    9.8800 in
  • Length Through Bore
    2.32 in
  • Max Bolt Hole Spacing
    8.7 in
  • Min Bolt Hole Spacing
    6.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.3300 in
  • Overall Length  
    9.8800 in
  • Overall Width
    2.5900 in
  • Shaft Diameter
    1.9375 in
  • Weight
    14.756 lbs
  • Width
    2.9500 in, 74.90 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22211
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    6.5000 to 8.7000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    31400 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450124553
  • Material
    Cast Steel
  • Max Rpm
    3800 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22211
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Series
    TAPA
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    31900 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450124553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)