Motion
TAPA13K060SM

TIMKEN
TAPA13K060SM

Pillow Block Roller Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312241
MFR #TAPA13K060SM
Price$830.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA13K060SM

Pillow Block Roller Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312241
MFR #TAPA13K060SM

Mfr description
TAPA13K060SM TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    2.7000 in
  • Bolt Center Diameter
    7.2000 to 9.2000 in
  • Bolt Center To Center Length
    8.3500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Housing Width
    2.9100 in
  • Inside Diameter
    2.3620 in
  • Length
    10.6100 in
  • Length Through Bore
    2.56 in
  • Max Bolt Hole Spacing
    9.5 in
  • Min Bolt Hole Spacing
    7.2 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.9500 in
  • Overall Length  
    10.6100 in
  • Overall Width
    2.9100 in
  • Shaft Diameter
    60 mm
  • Weight
    19.378 lbs
  • Width
    2.9100 in, 73.90 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    7.2000 to 9.2000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    46400 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAPA13K060SM
  • Manufacturer Upc Number
    883450197694
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22213
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    TAPA
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    48600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450197694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)