Motion
TAPA13K203SET

TIMKEN
TAPA13K203SET

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03312244
MFR #TAPA13K203SET
Price$830.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA13K203SET

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03312244
MFR #TAPA13K203SET

Mfr description
TAPA13K203SET TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    2.7000 in
  • Bolt Center Diameter
    7.2000 to 9.2000 in
  • Bolt Center To Center Length
    7.2000 to 9.2000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Housing Width
    2.9100 in
  • Inside Diameter
    2.1875 in
  • Length
    10.6100 in
  • Length Through Bore
    2.56 in
  • Max Bolt Hole Spacing
    9.5 in
  • Min Bolt Hole Spacing
    7.2 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.9500 in
  • Overall Length  
    10.6100 in
  • Overall Width
    2.9100 in
  • Shaft Diameter
    2.1875 in
  • Weight
    19.878 lbs
  • Width
    2.9100 in, 73.90 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    7.2000 to 9.2000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    46400 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450124836
  • Material
    Cast Steel
  • Max Rpm
    3200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22213
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Series
    TAPA
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    48600 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450124836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)