Motion
TAPA15K207SET

TIMKEN
TAPA15K207SET

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03312256
MFR #TAPA15K207SET
Price$857.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA15K207SET

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03312256
MFR #TAPA15K207SET

Mfr description
TAPA15K207SET TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.39/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    2.7000 in
  • Bolt Center To Center Length
    7.8800 to 9.6300 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Housing Width
    3.8600 in
  • Inside Diameter
    2.4375 in
  • Length
    10.8800 in
  • Length Through Bore
    2.87 in
  • Max Bolt Hole Spacing
    9.63 in
  • Min Bolt Hole Spacing
    7.88 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    6.4300 in
  • Overall Length  
    10.8800 in
  • Overall Width
    3.0800 in
  • Shaft Diameter
    2.4375 in
  • Weight
    23.87 lbs
  • Width
    3.8600 in, 98 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450125130
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22215
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    54100 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450125130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)