Motion
TAPA17K075ST

TIMKEN
TAPA17K075ST

Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312266
MFR #TAPA17K075ST
Price$947.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA17K075ST

Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03312266
MFR #TAPA17K075ST

Mfr description
TAPA17K075ST TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$947.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    9.5000 to 11.0000 in
  • Bolt Center To Center Length
    10.2500 in
  • Bolt Hole Diameter
    0.7500 in, 19.05 mm
  • Bolt Size
    0.75 in
  • Bore Diameter  
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Bore Length
    88.09 mm
  • Housing Width
    4.3310 in
  • Inside Diameter
    2.9530 in, 75 mm
  • Length
    12.6300 in, 320.80 mm
  • Length Through Bore
    3.23 in
  • Max Bolt Hole Spacing
    11 in
  • Min Bolt Hole Spacing
    9.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    7.3200 in
  • Overall Length  
    12.6250 in
  • Overall Width
    3.4700 in
  • Shaft Diameter
    2.9530 in, 75 mm
  • Weight
    34.734 lbs
  • Width
    4.3300 in, 110 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    241.30 to 279.39 mm
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    66900 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450125352
  • Material
    Cast Steel
  • Max Rpm
    2400 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22217
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Series
    TAPA
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    71900 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450125352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)