Motion
TAPA17K215ST

TIMKEN
TAPA17K215ST

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
MI ITEM #03312270
MFR #TAPA17K215ST
Price$1,145.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA17K215ST

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
MI ITEM #03312270
MFR #TAPA17K215ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,145.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    9.5000 to 11.0000 in
  • Bolt Center To Center Length
    10.2500 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Housing Width
    3.4700 in
  • Inner Race Width
    3.2300 in
  • Inside Diameter
    2.9375 in
  • Length
    12.6300 in
  • Length Through Bore
    3.23 in
  • Max Bolt Hole Spacing
    11 in
  • Min Bolt Hole Spacing
    9.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    7.3200 in
  • Overall Length  
    12.6250 in
  • Overall Width
    3.4700 in
  • Shaft Diameter
    2.9375 in
  • Weight
    34.734 lbs
  • Width
    3.4700 in, 88.09 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    9.5000 to 11.0000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    66900 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAPA17K215ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450125451
  • Material
    Cast Steel
  • Max Rpm
    2400 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    66900 lbf
  • Radial Static Load Capacity
    71900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22217
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Series
    TAPA
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    71900 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450125451

Overview

Mfr description
TAPA17K215ST TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought