Motion
TAPA17K300SET

TIMKEN
TAPA17K300SET

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03312272
MFR #TAPA17K300SET
List Price$1,393.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA17K300SET

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03312272
MFR #TAPA17K300SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,393.78/each for your price

Overview

Mfr description
TAPA17K300SET TAPER ADPTR LOCK BRG
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.4700 in
  • Seal Type
    Labyrinth
  • Length Through Bore
    3.23 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Weight
    34.734 lbs
  • Manufacturer Upc Number
    883450125536
  • UPC_NO
    883450125536
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    2 Bolt Pillow Block
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Max Bolt Hole Spacing
    11 in
  • Min Bolt Hole Spacing
    9.5 in
  • Number Of Mounting Holes
    2
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Teflon
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text