Motion
TAPA22K400SEM

TIMKEN
TAPA22K400SEM

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03312295
MFR #TAPA22K400SEM
Price$2,629.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA22K400SEM

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03312295
MFR #TAPA22K400SEM

Mfr description
TAPA22K400SEM
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,629.18/each

Specifications

Dimensions

  • Base Height
    4.9400 in
  • Base To Bore Centerline
    4.9400 in
  • Base Width
    3.9600 in
  • Bolt Center Diameter
    12.5000 to 14.5000 in
  • Bolt Center To Center Length
    12.5000 to 14.5000 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.875 in
  • Bore Diameter  
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Bore Length
    4.1300 in
  • Housing Dimensions
    16.0000 x 4.4700 x 9.4700 in
  • Housing Width
    4.4700 in
  • Inner Race Width
    4.1300 in
  • Inside Diameter
    4.0000 in
  • Length
    16.0000 in
  • Length Through Bore
    4.13 in
  • Max Bolt Hole Spacing
    14.5 in
  • Min Bolt Hole Spacing
    12.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    9.4700 in
  • Overall Length  
    16.0000 in
  • Overall Width
    4.4700 in
  • Shaft Diameter
    4.0000 in
  • Weight
    60.75 lbs
  • Width
    4.4700 in, 113.50 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    12.5000 to 14.0000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    125000 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    TAPA
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TAPA22K400SEM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450198004
  • Material
    Cast Steel
  • Max Rpm
    1700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22222
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    TAPA
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    147000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450198004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)