Motion
TAPA26K407SM

TIMKEN
TAPA26K407SM

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
MI ITEM #03312301
MFR #TAPA26K407SM
Price$3,861.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPA26K407SM

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
MI ITEM #03312301
MFR #TAPA26K407SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,861.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5.0400 in
  • Bolt Center Diameter
    14.2500 to 15.7500 in
  • Bolt Center To Center Length
    15.0000 in
  • Bolt Size
    1 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Housing Width
    6.5000 in
  • Inside Diameter
    4.4375 in
  • Length
    17.5000 in
  • Length Through Bore
    4.76 in
  • Max Bolt Hole Spacing
    17.5 in
  • Min Bolt Hole Spacing
    15.75 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    11.1800 in
  • Overall Length  
    17.5000 in
  • Overall Width
    5.3500 in
  • Shaft Diameter
    4.4375 in
  • Weight
    115.958 lbs
  • Width
    6.5000 in, 165.09 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    14.2500 to 15.7500 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    170000 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450197823
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22226
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    TAPA
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    212000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450197823

Overview

Mfr description
TAPA26K407SM
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought